Motion
NCJ2B10-100S
Cylinder, Air
MI ITEM #03123218
MFR #NCJ2B10-100S
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #03123218
MFR #NCJ2B10-100S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.42/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Cylinder Size
    Standard
  • Overall Height
    0.47 in
  • Overall Length
    4.11 in
  • Overall Width
    0.47 in
  • Port Size
    #10–32 UNF
  • Rod Size
    #6-40
  • Rod Size / Thread
    #6-40 Male UNF
  • Stroke  
    1.000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    +0.14 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.14 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCJ2

Overview

Mfr description
NCJ2B10-100S CYLINDER
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought