Motion
VFR4240R-5DZ-04

SMC CORP OF AMERICA
VFR4240R-5DZ-04

Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 2 Position, Double Solenoid
MI ITEM #03123222
MFR #VFR4240R-5DZ-04
List Price$207.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4240R-5DZ-04

Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 2 Position, Double Solenoid
MI ITEM #03123222
MFR #VFR4240R-5DZ-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.71/each for your price

Overview

Mfr description
VFR4240R-5DZ-04 VALVE

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text