Motion
VQ31A1-5YZ-C12-F

SMC CORP OF AMERICA
VQ31A1-5YZ-C12-F

VALVE, SOL
MI ITEM #03123224
MFR #VQ31A1-5YZ-C12-F
List Price$56.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5YZ-C12-F

VALVE, SOL
MI ITEM #03123224
MFR #VQ31A1-5YZ-C12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.37/each for your price

Overview

Mfr description
VQ31A1-5YZ-C12-F VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
  • Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
  • OFF Response time: 5ms or less
  • Ambient/fluid temp: -10 to 50°C

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.81 Cv
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Sizes
    12 mm Push-to-Connect
  • Standards Met
    JIS B 8375
  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Overall Height
    68 mm
  • Overall Length
    86.5 mm
  • Overall Width
    36 mm
  • Response Time
    15 (OFF) ms, 25 (ON) ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.6 W
  • Valve Function
    Poppet
  • Thread Standard
    Push to Connect
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought