Motion
4SE15044HL

BARNES PUMPS
4SE15044HL

4SE15044HL Submersible Non-Clog Pump - 3 in Solids, 800 gpm, 91 ft of Head, 4 in Flange Discharge, 15 hp
Mi Item #03123369
MFR #4SE15044HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
4SE15044HL

4SE15044HL Submersible Non-Clog Pump - 3 in Solids, 800 gpm, 91 ft of Head, 4 in Flange Discharge, 15 hp
Mi Item #03123369
MFR #4SE15044HL

Mfr description
4SE15044HL P/N 084647
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    40 ft
  • Cord Outside Diameter
    1.06 in
  • Cord Size
    6/4
  • Max ft of Head
    91 ft

Details

  • Discharge
    4 in Flange
  • Discharge Orientation
    Horizontal
  • Frequency
    60 Hz
  • Full Load Amps
    19
  • Horsepower
    15 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    80
  • Max Rpm
    1750 rpm
  • Max Solids
    3 in Diameter
  • Maximum Flow Rate
    800 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Non-Clog
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)