Motion
5787610
Single Lip Grease Seal - Solid, 57.875 in Shaft Dia., 60.000 in OD, 1.063 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03123370
MFR #5787610
Your Price$3,388.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 57.875 in Shaft Dia., 60.000 in OD, 1.063 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03123370
MFR #5787610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,388.19/each(List $4,066.44)

Overview

Mfr description
5787610 HDS7 OIL SEAL
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities
  • Originally designed for grease lubricated bearings in rolling mill stands

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    57.875 in
  • Outside Diameter
    60.000 in
  • Overall Width
    1.063 in
  • Design Type
    HDS7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Spring Type
    None
  • Manufacturer Upc Number
    085311392112
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    35.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text