Motion
HF721-10-B7-H-P23

BOSTON GEAR
HF721-10-B7-H-P23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
Mi Item #03123578
MFR #HF721-10-B7-H-P23
Price$1,978.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-10-B7-H-P23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
Mi Item #03123578
MFR #HF721-10-B7-H-P23

Mfr description
HF7721-10-B7-H-P23 20914
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.59/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    37.10 lbs

Details

  • Bushing Kit
    P23
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    781711209141
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711209141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)