Motion
D-Y7K
Inline Solid Trimmer Direct
MI ITEM #03123660
MFR #D-Y7K
List Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid Trimmer Direct
MI ITEM #03123660
MFR #D-Y7K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.62/each for your price

Overview

Mfr description
D-Y7K SENSOR, TRIMMER SWITCH
  • Sensor unit for trimmer switch
  • Rail or groove mounting
  • IP67 enclosure
  • Operation display: red light turns ON at sensitive position; green lights ON at optimum detecting position
  • Electrical entry: grommet

Specifications

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Applicable Load
    PLC, Relay
  • Standards Met
    CE
  • Maximum Load Current
    80 mA
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    6.2 mm
  • Overall Height
    11 mm
  • Overall Length
    35 mm
  • Mounting Type
    Direct
  • Series
    D-
  • Weight
    58 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought