Motion
BV5001
V-Belt Idler Pulley - B Section, 1 Groove, 0.6693 in Bore, 5.0000 in OD, 0.8100 in Face Width
MI ITEM #03123841
MFR #BV5001
Your Price$48.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - B Section, 1 Groove, 0.6693 in Bore, 5.0000 in OD, 0.8100 in Face Width
MI ITEM #03123841
MFR #BV5001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.80/each(List $56.13)

Overview

Mfr description
BV5001

Specifications

  • Belt Section Size
    B
  • Number Of Belt Grooves
    1
  • Bore Diameter
    0.6693 in
  • Outside Diameter
    5.0000 in
  • Face Width
    0.8100 in
  • Type Of Bearing
    One Ball Bearing
  • Pulley Material
    Nylon
  • Hub Type
    No Hub
  • With Flanges
    With Flanges
  • Length Through Bore
    0.8700 in
  • Pulley Construction
    Plain
  • Bearing Closure Type
    Sealed
  • Manufacturer Product Page
  • Product Type
    V-Belt Idler Pulleys
  • Number Of Grooves
    1
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought