1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
VHIS1008US
Bearing Heater - Induction Type, 125 kg Max Brg Wt
MI ITEM #
03123911
MFR #
VHIS1008US
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
TIMKEN VHIS1008US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
VHIS1008US
Bearing Heater - Induction Type, 125 kg Max Brg Wt
MI ITEM #
03123911
MFR #
VHIS1008US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
VHIS1008US INDUCTION HEATER 230V
Specifications
Heater Type
Induction
Voltage
230 V
Min Bore Diameter
30 mm
Product Type
Bearing Heaters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought