Motion
3840Q
3800 Series Multi-Vane Air Motor - 1.35 hp, Free Speed 280 rpm, 44.0 cfm
MI ITEM #03123941
MFR #3840Q
Your Price$5,454.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3800 Series Multi-Vane Air Motor - 1.35 hp, Free Speed 280 rpm, 44.0 cfm
MI ITEM #03123941
MFR #3840Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,454.87/each(List $7,909.56)

Overview

Mfr description
3840Q AIR MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
  • Running air motor expands air, allowing motors to operate in temperatures up to 150°F and some motors up to 300°F with special grease, lube and seals
  • Maximum horsepower in minimum size
  • Utilizes a wide range of speeds by using a simple valve on your input air supply line
  • Air cushioned startup cuts stress to your equipment
  • Six hole face mount standard

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.35 hp
  • Rotation
    Reversible
  • Air Consumption
    44.0 cfm
  • Free Speed
    280 rpm
  • Starting Torque
    60 in
  • Stall Torque
    80.0 in
  • Speed @ Max Torque
    140 rpm
  • Overall Length
    8.69 in
  • Overall Width
    3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought