Motion
QS 1/2 L 72

THOMSON (ALTRA)
QS 1/2 L 72

Quick Shafting - Carbon Steel, 0.5000 in Diameter, 72.0000 in Overall Length, Steel, 60 Rockwell C, Class L
Mi Item #03123953
MFR #QS 1/2 L 72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1/2 L 72

Quick Shafting - Carbon Steel, 0.5000 in Diameter, 72.0000 in Overall Length, Steel, 60 Rockwell C, Class L
Mi Item #03123953
MFR #QS 1/2 L 72

Mfr description
1/2CLASSL SHAFTING 72" LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    0.4995/0.4990 in
  • Length
    72.0000 in
  • Nominal Diameter  
    0.5000 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 Rockwell C
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)