Motion
SHD2M2
1/4 SCHRADER PLUG, 1/4 M-NPTF STEEL
Mi Item #03124237
MFR #SHD2M2
Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 SCHRADER PLUG, 1/4 M-NPTF STEEL
Mi Item #03124237
MFR #SHD2M2

Mfr description
SHD2M2 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.95/each

Specifications

Details

  • Body Material
    Steel
  • Operating Pressure Range
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)