Motion
WDHR120*300 RIVETED 10 FT STRAND

REXNORD INC
WDHR120*300 RIVETED 10 FT STRAND

Engineering Chain - WDH Series, 120 / 6.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #03125910
MFR #WDHR120*300 RIVETED 10 FT STRAND
Price$175.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR120*300 RIVETED 10 FT STRAND

Engineering Chain - WDH Series, 120 / 6.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #03125910
MFR #WDHR120*300 RIVETED 10 FT STRAND

Mfr description
WDH120 300 WDHR 120 RIVETED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.94/each

Specifications

Dimensions

  • Chain Overall Width
    12.1 in
  • Engineering Chain Size & Pitch
    120 / 6.000 in
  • Inside Width
    8-3/4 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    10-1/4 in
  • Weight
    19.81 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 6.000 in
  • Material
    Carbon Steel
  • Material Specification
    Type 300
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WDH
  • UPC_NO
    698210857325
  • Working Load Capacity
    15000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)