Motion
BE35
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 3.1496 in OD, Medium Duty
MI ITEM #03125996
MFR #BE35
Your Price$187.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 3.1496 in OD, Medium Duty
MI ITEM #03125996
MFR #BE35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.09/each(List $215.16)

Overview

Mfr description
BE35-XL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    BE
  • UPC_NO
    4012802801873
  • Weight
    1.19 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought