Motion
04321 POLYETHYLENE TAPE 483 BLACK 2"X36YD 5.3 MIL

3M
04321 POLYETHYLENE TAPE 483 BLACK 2"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5 mil, Black
Mi Item #03126194
MFR #04321 POLYETHYLENE TAPE 483 BLACK 2"X36YD 5.3 MIL
Price$116.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04321 POLYETHYLENE TAPE 483 BLACK 2"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5 mil, Black
Mi Item #03126194
MFR #04321 POLYETHYLENE TAPE 483 BLACK 2"X36YD 5.3 MIL

Mfr description
04321 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.19/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    10 in
  • Thickness
    5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    12 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    300 %
  • Manufacturer Upc Number
    00021200043215
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    0 to +200 °F
  • UPC_NO
    00021200043215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)