Motion
16153 PTFE GLASS CLOTH TAPE 5451 BROWN 1-1/2"X36YD 5.6 MIL

3M
16153 PTFE GLASS CLOTH TAPE 5451 BROWN 1-1/2"X36YD 5.6 MIL

3M™ PTFE Glass Cloth Tape 5451, Brown, 1 1/2 in x 36 yd, 5.6 mil, 6 rolls per case, Boxed
MI ITEM #03126288
MFR #16153 PTFE GLASS CLOTH TAPE 5451 BROWN 1-1/2"X36YD 5.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16153 PTFE GLASS CLOTH TAPE 5451 BROWN 1-1/2"X36YD 5.6 MIL

3M™ PTFE Glass Cloth Tape 5451, Brown, 1 1/2 in x 36 yd, 5.6 mil, 6 rolls per case, Boxed
MI ITEM #03126288
MFR #16153 PTFE GLASS CLOTH TAPE 5451 BROWN 1-1/2"X36YD 5.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16153 PTFE GLASS CLOTH TAPE 5451 BROWN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications
  • Meet several aerospace specifications

Specifications

  • Backing Material
    Fiberglass Reinforced PTFE
  • Adhesive Material
    Silicone
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    1-1/2 in
  • Length
    36 yd
  • Thickness
    5.6 mil
  • Color
    Brown
  • Adhesion Strength
    28 oz/in
  • Elongation at Break
    5 %
  • Tensile Strength
    100 in
  • Product Form
    Roll
  • Manufacturer Series
    5451
  • Manufacturer Catalog Number
    00021200161537
  • Operating Temperature Range
    -100 to +500 °F
  • Series
    5451
  • Manufacturer Stock Number
    00021200161537
  • Manufacturer Upc Number
    00021200161537
  • UPC_NO
    00021200161537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text