Motion
4600
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #03126291
MFR #4600
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #03126291
MFR #4600

Mfr description
4600 BLUE BEAST WELDERS REINFORCED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13 in

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Blue Beast
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451430460031
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)