Motion
SYNFLUSH FG 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNFLUSH FG 5GAL PAIL

SYNFLUSH FG Machine Oil - Yes, 5 gal, Pail, 46 ISO Grade
Mi Item #03126462
MFR #SYNFLUSH FG 5GAL PAIL
Price$582.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNFLUSH FG 5GAL PAIL

SYNFLUSH FG Machine Oil - Yes, 5 gal, Pail, 46 ISO Grade
Mi Item #03126462
MFR #SYNFLUSH FG 5GAL PAIL

Mfr description
L0961-060 OIL SYNFLUSH FG 5GAL PAIL
  • NSF H1 Registered
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.02/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    30.00 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    therefore, it may be used when switching from many types of fluids without leaving behind incompatib, LUBRIPLATE Synflush FG is compatible with Synthetic Polyalphaolefin, Polyolesters, Diesters, Polyalkylene Glycols (PAG’s) as well as mineral based fluids
  • Base Type
    Semi-Synthetic
  • Certification
    NSF H1
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Pail
  • Features & Benefits
    •NSF H1 Registered •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    218°C/425 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215596102
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -45°C/-49 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215596102
  • Viscosity
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)