Motion
CJ38A PM 30MMH7 8X3.3MMKW

LOVEJOY INC
CJ38A PM 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 30 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #03126572
MFR #CJ38A PM 30MMH7 8X3.3MMKW
Price$112.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38A PM 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 38, Curved Jaw, 30 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #03126572
MFR #CJ38A PM 30MMH7 8X3.3MMKW

Mfr description
CJ38A-HUB-PM-30MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.05/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Overall Length
    4.4900 in, 114.04 mm
  • Coupling Size
    38
  • Coupling Size Code
    38
  • Hub End Diameter
    2.6000 in
  • Keyway Size
    0.3150 x 0.1299 in
  • Length Through Bore
    1.7700 in
  • Outside Diameter
    3.1500 in
  • Weight
    2.66 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144720047
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    3360, 380 N-m
  • Torque Rating (in-lb)
    3360 in-lbs
  • UPC_NO
    685144720047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)