Motion
HP5705DTS-4.5IN MTW PT LH

REXNORD INC
HP5705DTS-4.5IN MTW PT LH

MCC® Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #03126632
MFR #HP5705DTS-4.5IN MTW PT LH
Price$83.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705DTS-4.5IN MTW PT LH

MCC® Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #03126632
MFR #HP5705DTS-4.5IN MTW PT LH

Mfr description
81421371 HP5705-4.5 DTS PT LH
  • HP5705 4.5 Inch Wide Molded-To-Width MatTop Chain With Left Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.94/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.09 lbs
  • Weight per Foot
    1.86 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699476644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)