Specifications
Dimensions
- Port 1 Size/TypeSAE-12 (Outlet)
- Port 2 Size/TypeSAE-16 (Inlet)
Details
- Connection GenderFemale
- Direction of RotationRight Hand
- Displacement5.7 in³/r
- Housing MaterialCast Iron
- Max Rpm1000 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)