Motion
PMC-22060
Prince PMC-22060 Repairable Hyd Welded Cylinder, 6" Bore, Stroke Length: 60", SAE-10 Port, 3 Stages, Rod Dia.: 3"
MI ITEM #03126689
MFR #PMC-22060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-22060 Repairable Hyd Welded Cylinder, 6" Bore, Stroke Length: 60", SAE-10 Port, 3 Stages, Rod Dia.: 3"
MI ITEM #03126689
MFR #PMC-22060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    6 in
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Retracted Length
    75 in
  • Rod Diameter  
    3 in
  • Stroke  
    60 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Seal Material
    Polyurethane

Overview

Mfr description
PMC-22060 CYLINDER/6 X 60/WELDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought