Motion
SAE-64560
Prince SAE-64560 Repairable Hyd Welded Cylinder, 4-1/2" Bore, Stroke Length: 60", SAE-10 Port, Rod Dia.: 2-1/4"
Mi Item #03126696
MFR #SAE-64560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince SAE-64560 Repairable Hyd Welded Cylinder, 4-1/2" Bore, Stroke Length: 60", SAE-10 Port, Rod Dia.: 2-1/4"
Mi Item #03126696
MFR #SAE-64560

Mfr description
SAE-64560 CYLINDER/4 1/2 X 60/WELDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4-1/2 in
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Retracted Length
    73 in
  • Rod Diameter  
    2-1/4 in
  • Stroke  
    60 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)