Motion
37535
Multipurpose Grease - General Purpose, Mineral Composition, 3 oz Size, Tube Container
Mi Item #03126725
MFR #37535
Price$18.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Mineral Composition, 3 oz Size, Tube Container
Mi Item #03126725
MFR #37535

Mfr description
495549 37535 DIELECTR TUNE-UP GRS 3OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.24/each

Specifications

Dimensions

  • Container Size
    3 oz
  • Weight
    0.23 lbs

Details

  • Application
    Multipurpose
  • Composition
    Mineral
  • Container Type
    Tube
  • Flammability
    Non-Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -67 °F
  • Type
    General Purpose
  • UPC_NO
    079340375352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)