Motion
KDN.KF090XP3
Radial & Deep Groove Ball Bearing - 9.0000 in Bore, 40 mm OD, 0.7500 in Width, Open, Normal
MI ITEM #03126740
MFR #KDN.KF090XP3
Price$3,799.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - 9.0000 in Bore, 40 mm OD, 0.7500 in Width, Open, Normal
MI ITEM #03126740
MFR #KDN.KF090XP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,799.32/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7500 in
  • Weight
    3.9 lbs, 1.769 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    11030 rpm
  • Maximum Operating RPM
    11030 rpm
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    30902 N, 6947 lbf
  • Radial Static Load Capacity
    122374 N, 27510 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KF
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
KDN.KF090XP3 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text