Motion
NCQ8B056-037TM

SMC CORP OF AMERICA
NCQ8B056-037TM

Compact Cylinder - Standard Type, 0.5625 in Bore, 0.3750 in Stroke, Through Hole Mounting Type
MI ITEM #03129061
MFR #NCQ8B056-037TM
List Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8B056-037TM

Compact Cylinder - Standard Type, 0.5625 in Bore, 0.3750 in Stroke, Through Hole Mounting Type
MI ITEM #03129061
MFR #NCQ8B056-037TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.35/each for your price

Overview

Mfr description
NCQ8B056-037TM CYL, DBL ACT, SPR
  • Single acting, single rod type
  • Cylinder stroke range: 1/8” to 2”
  • Maximum operating pressure: 200PSI
  • Operating temperature range: 15 - 150°F
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    0.375 in
  • Additional Details
    SMC's single acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Piston Action
    Single-Acting Spring Extended
  • Rod Type
    Single Rod
  • Port Size
    #10–32 UNF
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Rod Gender
    Male
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text