Motion
L/AL110 OCT HYTREL 1 3/16

LOVEJOY INC
L/AL110 OCT HYTREL 1 3/16

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
MI ITEM #03129106
MFR #L/AL110 OCT HYTREL 1 3/16
Price$141.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL110 OCT HYTREL 1 3/16

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
MI ITEM #03129106
MFR #L/AL110 OCT HYTREL 1 3/16

Mfr description
L/AL110 SPIDER HY OCT 1-3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.02/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    1.1875 in
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in, 107.18 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Element Thickness
    11.43 mm
  • Hub Length
    1.6800 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.6800 in
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    84.07 mm
  • Weight
    0.15 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Compatible Hub Part Number
    L/AL110
  • Element Durometer
    55
  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    3.6 hp
  • Hub Material
    Sintered Iron
  • Hub Type
    L-Type
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514438097
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144380975
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    2268 in
  • Torque Rating (in-lb)
    2268 in-lbs
  • Transmissible Torque
    2268 in-lbs
  • UPC_NO
    685144380975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)