Motion
20919
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #03129108
MFR #20919
List Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #03129108
MFR #20919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.67/each for your price

Overview

Mfr description
20919 (FOLD A BALL HEX SET)
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA
  • Ball hex key sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32” and 1/4”

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    5/64 in
  • Maximum Hex Size
    1/4 in
  • Drive Style
    Hex
  • Material
    Alloy Steel
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Ball End
    Ball End
  • Finish Coating
    Black Finish
  • Handle Style
    Comfort Grip
  • Handle Length
    4-1/4 in
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USA• Ball hex key sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32” and 1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text