Motion
311A
6-inch Dual Action Angle Air Sander, Vinyl Pad, 12000 RPM, 0.25 HP
Mi Item #03129165
MFR #311A
Price$150.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-inch Dual Action Angle Air Sander, Vinyl Pad, 12000 RPM, 0.25 HP
Mi Item #03129165
MFR #311A

Mfr description
311A 6IN DUAL ACTION ANGLE AIR SANDER
  • Comfort: The Dual Action Quiet Air Sander comes with a built-in silencer for enhanced user comfort.
  • Performance: A built-in, adjustable regulator allows for positive speed control, while its compact size lets you access tight, hard-to-reach spaces.
  • 1-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.41/each

Specifications

Dimensions

  • Backing Pad Diameter
    6 in
  • Inlet Size
    0.250 in
  • Overall Height
    5 in
  • Overall Length
    9.76 in
  • Pad Size
    6.00 in
  • Tool Weight
    4.2 lb

Details

  • Air Pressure
    90 psi
  • Exhaust Type
    Side
  • Horsepower
    0.25 hp
  • Includes
    Bare Tool
  • Maximum Speed
    12000 rpm
  • Pad Shape
    Circular
  • Sound Level
    84.3 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)