Motion
600AWBPSTAL
Cam & Groove Fitting - 6 in, Male Adapter, x 6 in, Butt Weld End, Straight
Mi Item #03129200
MFR #600AWBPSTAL
Price$170.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 6 in, Male Adapter, x 6 in, Butt Weld End, Straight
Mi Item #03129200
MFR #600AWBPSTAL

Mfr description
600AWBPSTAL 6" MALE BOSS LOK QC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.57/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Weight
    4.005 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type AWBPST Male Adapter x Butt Weld End
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Butt Weld End
  • End Type
    Cam x Butt Weld
  • End Type 2
    Butt Weld
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Butt Weld
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    A
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)