Motion
202E35422200000

THK AMERICA INC
202E35422200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LC, Long Block, 48 mm High, 100 mm Wide, 152 mm Long, Load Capacity: 127 kN
Mi Item #03129214
MFR #202E35422200000
Price$308.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E35422200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LC, Long Block, 48 mm High, 100 mm Wide, 152 mm Long, Load Capacity: 127 kN
Mi Item #03129214
MFR #202E35422200000

Mfr description
SHS35LC1SSC1(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.05/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    34 mm
  • Overall Height
    48 mm
  • Overall Length
    152 mm
  • Overall Width
    100 mm
  • Weight
    2.54 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    72.9 kN
  • Extended Features
    End Seals, Ball Cages
  • Included Accessories
    Grease Nipple B-M6F
  • Load Capacity
    127 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202E35422200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-LC
  • Static Load Capacity
    127 kN
  • UPC_NO
    202E35422200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)