Motion
FCB224M45H 45MM FLG CART ROLLER BRG

LINK-BELT
FCB224M45H 45MM FLG CART ROLLER BRG

Round Roller Bearing Unit - 45 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03129344
MFR #FCB224M45H 45MM FLG CART ROLLER BRG
Price$1,369.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB224M45H 45MM FLG CART ROLLER BRG

Round Roller Bearing Unit - 45 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03129344
MFR #FCB224M45H 45MM FLG CART ROLLER BRG

Mfr description
FCB224M45H FLANG BLK FC-B224M45H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,369.56/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    136.52 mm
  • Bore Diameter  
    45 mm
  • Overall Depth
    79.38 mm
  • Overall Length Diameter  
    161.9 mm
  • Weight
    10 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Labyrinth
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327721053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)