Motion
1500-000-110

PELICAN PRODUCTS
1500-000-110

Toolbox - 11.1800 in Deep, 6.1200 in High, Black, Protector Case
Mi Item #03129404
MFR #1500-000-110
Price$231.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1500-000-110

Toolbox - 11.1800 in Deep, 6.1200 in High, Black, Protector Case
Mi Item #03129404
MFR #1500-000-110

Mfr description
1500-000-110 BLACK CASE 17X11-7/16X6-1/8
  • Fits up to 17" laptops
  • 3 dial combination lock included
  • Fold down overmolded handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.95/each

Specifications

Dimensions

  • Depth
    11.1800 in
  • Height
    6.1200 in
  • Length
    16-3/4 in
  • Weight
    7.94 lbs

Details

  • Color
    Black
  • Material
    Foam
  • Type
    Protector Case
  • UPC_NO
    019428006006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)