Motion
1600-000-110

PELICAN PRODUCTS
1600-000-110

Toolbox - 16.5000 in Deep, 7.8700 in High, Black, Protector Case
Mi Item #03129406
MFR #1600-000-110
Price$414.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1600-000-110

Toolbox - 16.5000 in Deep, 7.8700 in High, Black, Protector Case
Mi Item #03129406
MFR #1600-000-110

Mfr description
1600-000-110 1600 WL WF BLK
  • Watertight, crushproof, and dustproof
  • Open cell core with solid wall design - strong, light weight
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.74/each

Specifications

Dimensions

  • Depth
    16.5000 in
  • Height
    7.8700 in
  • Length
    21.43 in
  • Weight
    14.11 lbs

Details

  • Color
    Black
  • Material
    Foam
  • Number Of Compartments
    2
  • Type
    Protector Case
  • UPC_NO
    019428020170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)