Motion
7354V
Oil Seal - Solid, 4.375 in Shaft Dia., 5.500 in OD, 0.570 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #03129442
MFR #7354V
Price$150.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.375 in Shaft Dia., 5.500 in OD, 0.570 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #03129442
MFR #7354V

Mfr description
7354V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.15/each

Specifications

Dimensions

  • Outside Diameter
    5.500 in
  • Overall Width
    0.570 in
  • Shaft Diameter
    4.375 in
  • Weight
    0.10 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893514000
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    External Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)