Motion
CBQ2D40-50DCM-RN

SMC CORP OF AMERICA
CBQ2D40-50DCM-RN

Compact Cylinder With Mounting, Bore Size
MI ITEM #03129470
MFR #CBQ2D40-50DCM-RN
List Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2D40-50DCM-RN

Compact Cylinder With Mounting, Bore Size
MI ITEM #03129470
MFR #CBQ2D40-50DCM-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.60/each for your price

Overview

Mfr description
CBQ2D40-50DCM-RN AIR CYLINDER
  • Compact end lock cylinder
  • Bore sizes: 20mm to 100mm
  • 6 mounting types available
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought