Motion
NCDGKFN32-0600-G5PL

SMC CORP OF AMERICA
NCDGKFN32-0600-G5PL

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #03129477
MFR #NCDGKFN32-0600-G5PL
Price$187.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKFN32-0600-G5PL

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #03129477
MFR #NCDGKFN32-0600-G5PL

Mfr description
NCDGKFN32-0600-G5PL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.65/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    3 m
  • Overall Height
    2.09 in
  • Overall Length
    10.87 in
  • Overall Width
    2.09 in
  • Port Size
    1/8 NPT
  • Rod Size
    7/16-20 in
  • Rod Size / Thread
    7/16-20 Male UNF
  • Stroke  
    6 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP
  • Body Material
    Aluminum Alloy
  • Country of Origin
    US
  • Cushion Type
    Urethane Cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    NCG
  • Standards Met
    JIS Class 2
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)