Motion
0050 S 125 W /-B0.2

HYDAC CORP
0050 S 125 W /-B0.2

Hydraulic Suction Filter Element - Suction, Strainer, Stainless Steel Wire Mesh, 125 micron
Mi Item #03129537
MFR #0050 S 125 W /-B0.2
Price$190.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0050 S 125 W /-B0.2

Hydraulic Suction Filter Element - Suction, Strainer, Stainless Steel Wire Mesh, 125 micron
Mi Item #03129537
MFR #0050 S 125 W /-B0.2

Mfr description
0050 S 125 W /-B0.2
  • Wire Mesh
  • Collapse Rating - 290 psid
  • Surface Filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.21/each

Specifications

Dimensions

  • Element Size
    0050
  • Height
    7.0000 in,177.80 mm
  • Inside Diameter
    40.20 mm
  • Length
    7.0000 in,177.80 mm
  • Outside Diameter
    2.5000 in,63 mm
  • Overall Diameter
    2.5000 in,63 mm
  • Overall Length
    7.0000 in, 177 mm
  • Width
    2.5000 in,63 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Suction
  • Element Type
    Strainer
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Suction Strainer
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    125 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
  • Valve Bypass Cracking Pressure
    3 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)