Motion
HP8505-8IN

REXNORD INC
HP8505-8IN

Rexnord Flat Top Conveyor Chain Accessory
MI ITEM #03129585
MFR #HP8505-8IN
Price$107.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-8IN

Rexnord Flat Top Conveyor Chain Accessory
MI ITEM #03129585
MFR #HP8505-8IN

Mfr description
HP8505-8 HP8505-8
  • HP8505 8 Inch Wide MatTop® Chain Molded in Brown High Performance Material
  • Assembled With Polyester Pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.69/ft

Specifications

Dimensions

  • Chain Pitch  
    0.75 in
  • Mat Thickness  
    8.7 mm
  • Minimum Backflex Radius
    1 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    HP
  • Chain Number
    8505
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Percentage Open Area
    4.1 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)