Motion
5428N
Heavy Diagonal Cutting Pliers - 12 AWG Cutting Capacity, 8 in Overall Length
Mi Item #03129673
MFR #5428N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Diagonal Cutting Pliers - 12 AWG Cutting Capacity, 8 in Overall Length
Mi Item #03129673
MFR #5428N

Mfr description
5428N PLIER SLD-JT HEAVY 8" DIAG
  • Designed for Heavy-Duty Wire Cutting
  • Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges
  • Made of Forged Alloy Tool Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    25/32 in
  • Jaw Thickness
    15/32 in
  • Jaw Width
    1-7/32 in
  • Overall Length
    8 in
  • Weight
    0.63 lb

Details

  • Application
    Heavy Duty
  • Cutting Capacity
    12 AWG
  • Harmonization Code
    8203206030
  • Manufacturer Upc Number
    037103212740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)