Motion
7427CVN
Heavy Diagonal Cutting Pliers - 12 AWG Cutting Capacity, 7 in Overall Length
Mi Item #03129691
MFR #7427CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Diagonal Cutting Pliers - 12 AWG Cutting Capacity, 7 in Overall Length
Mi Item #03129691
MFR #7427CVN

Mfr description
7427CVN PLIER SLD-JT HEAVY DUTY DIAG 7
  • Designed for Powerful, Heavy Cutting and Tip Cutting Bx Armored Cable
  • Electronically Induction Hardened and Hand-Honed Cutting Edges
  • Made of Forged Alloy Tool Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    7/8 in
  • Overall Length
    7 in
  • Weight
    0.70 lb

Details

  • Application
    Heavy Duty
  • Cutting Capacity
    12 AWG
  • Handle Material
    Double Dip Cushion Grip
  • Harmonization Code
    8203206030
  • Manufacturer Upc Number
    037103213471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)