Motion
43189
Welding Kit 115v w/ Mini Clamp Eagle Belting Accessories
MI ITEM #03129787
MFR #43189
Price$679.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Kit 115v w/ Mini Clamp Eagle Belting Accessories
MI ITEM #03129787
MFR #43189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.41/each

Specifications

Dimensions

  • Weight
    4.000 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8515.80.0080
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Butt Welding Kit
  • UPC_NO
    662345034784
  • Voltage
    115 V

Overview

Mfr description
5700231 WELD SPLICE KIT MINI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought