Motion
PF2A300-A
PF2A300-A
MI ITEM #03129801
MFR #PF2A300-A
List Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF2A300-A
MI ITEM #03129801
MFR #PF2A300-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.46/each for your price

Overview

Mfr description
PF2A300-A DISPLAY
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500 (selectable from PF2A5 ranges)
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Accumulated flow range: 999,999 L
  • Accuracy: ±5% F.S.
  • Repeatablility: ±1% F.S.

Specifications

  • Country of Origin
    JP
  • Series
    PF2A
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text