Motion
02-183087
RV1-10-S-8H-30 RELIEF VALVE
MI ITEM #03129813
MFR #02-183087
Price$114.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV1-10-S-8H-30 RELIEF VALVE
MI ITEM #03129813
MFR #02-183087

Mfr description
RV1-10-S-8H-30 RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.55/each

Specifications

Dimensions

  • Overall Height
    5.80 in
  • Overall Length
    2.50 in
  • Overall Width
    2.00 in
  • Port Size
    12.7 MM

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Factory Set Pressure
    122 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-183087
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    34 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Aluminum
  • Valve Torque Into Cavity
    47–54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)