Motion
COM-M16
Spherical Plain Bearing - 16 mm Bore, 38 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #03129835
MFR #COM-M16
List Price$104.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 16 mm Bore, 38 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #03129835
MFR #COM-M16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.12/each for your price

Overview

Mfr description
COM-M16 METRIC SPHERICAL BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    28.58 mm
  • Outer Ring Width
    21 mm
  • Ball Material
    Carbon Steel
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    177343 N
  • Series
    COM-M
  • Harmonization Code
    8483.30.8070
  • Manufacturer Product Page
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029022401
  • Weight
    0.13 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text