Motion
10336CVN
LONG CHAIN NOSE PLIERS 6-5/8" RED
MI ITEM #03129849
MFR #10336CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LONG CHAIN NOSE PLIERS 6-5/8" RED
MI ITEM #03129849
MFR #10336CVN

Mfr description
10336CVNN PLIER SLD-JT LONG 6CV CHAIN NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Width
    11/16 in
  • Overall Length
    6-5/8 in

Details

  • Handle Material
    Alloy Steel
  • Head Style
    Chain Nose
  • Jaw Type
    Serrated
  • Style
    Comfort Flanged; Chain
  • Tool Style
    Chain Nose/Long
  • Type
    Chain Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)