Motion
193410CVN
Duel Head Fence Pliers and Staple Puller - 11 AWG Cutting Capacity, 10.3125 in Overall Length
Mi Item #03129855
MFR #193410CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duel Head Fence Pliers and Staple Puller - 11 AWG Cutting Capacity, 10.3125 in Overall Length
Mi Item #03129855
MFR #193410CVN

Mfr description
193410CVN 10" CD FENCE TOOL CUSHIO
  • Should Not Be Used to Hammer Hardened Materials
  • Only Tool Needed for Work on Metal or Wood Posts
  • Starting & Pulling Joint on One Jaw with Corrugated Hammer on the Other
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Thickness
    19/32 in
  • Jaw Width
    3-3/16 in
  • Overall Length
    10.3125 in
  • Weight
    1.49 lbs

Details

  • Cutting Capacity
    11 AWG
  • Harmonization Code
    8203206030
  • Manufacturer Upc Number
    037103213075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)