Motion
193610VN
Duel Head Heavy-Duty Fence Tool Pliers - 11 AWG Cutting Capacity, No Spring Return, 10.4375 in Overall Length
MI ITEM #03129858
MFR #193610VN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duel Head Heavy-Duty Fence Tool Pliers - 11 AWG Cutting Capacity, No Spring Return, 10.4375 in Overall Length
MI ITEM #03129858
MFR #193610VN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
193610VN PLIER SLD-JT FENCE 10V
  • 2 Staple Grips in Nose
  • Corrugated Hammer Head, Heavy Prong, Easily Reach, Pull Rusty Staples
  • Special Opening in Head Allows Both Wire and Staple to Be Gripped
  • 2 Electronically Induction Hardened Durable Wire Cutters
  • Made of Forged Alloy Tool Steel
  • Polished Head
  • Plain Handles
  • Gun Metal, Knurled Grip Handles
  • Should Not be Used to Hammer Hardened Materials

Specifications

  • Overall Length
    10.4375 in
  • Cutting Capacity
    11 AWG
  • Jaw Length
    1-1/16 in
  • Jaw Width
    3-5/8 in
  • Jaw Thickness
    19/32 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    037103212955
  • Harmonization Code
    8203206030
  • Weight
    1.72 lbs
  • Handle Style
    Plain
  • High Leverage
    Not High Leverage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought