1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
52910N
Adjustable Joint Plier - 10 in OAL, Slip Joint
MI ITEM #
03129871
MFR #
52910N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Adjustable Joint Pliers
Crescent Wrench 52910N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
52910N
Adjustable Joint Plier - 10 in OAL, Slip Joint
MI ITEM #
03129871
MFR #
52910N
Mfr description
52910N PLIER A-N CONNECTOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
2-17/32
Maximum Jaw Opening
1-1/2 in
Overall Length
10 in
Details
Adjustment Type
Slip Joint
Includes Cutter
Cutter Not Included
Includes Wire Stripper
Wire Stripper Not Included
UPC_NO
037103213716
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items