1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Crescent Wrench
5427CVN
Diagonal Cutting - General Purpose Pliers - 12 AWG Cutting Capacity, No Spring Return, 7 in Overall Length
MI ITEM #
03129873
MFR #
5427CVN
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
Crescent Wrench 5427CVN
Crescent Wrench
5427CVN
Diagonal Cutting - General Purpose Pliers - 12 AWG Cutting Capacity, No Spring Return, 7 in Overall Length
MI ITEM #
03129873
MFR #
5427CVN
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
5427CVN
Diagonal Cutting - General Purpose Pliers - 12 AWG Cutting Capacity, No Spring Return, 7 in Overall Length
MI ITEM #
03129873
MFR #
5427CVN
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
5427CVN PLIER SLD-JT HEAVY 7CV DIAG
Designed for Heavy-Duty Wire Cutting
Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges
Made of Forged Alloy Tool Steel
Individually Tested for Strength and Cutting Ability
Polished Head
Red Non-Slip Cushion Handle Grips
Angled Head for Offset Cutting
Standard Cutting Edges
Show More
Specifications
Application
Heavy Duty
Cutting Capacity
12 AWG, 12 AWG
Ergonomic Handle
Non-Ergonomic Handle
Handle Color
Red
Handle Material
Double Dip Cushion Grip
Insulated Handle
Non-Insulated Handle, Non-Insulated Handle
Jaw Length
25/32 in
Jaw Width
1-7/32 in
Material
Alloy Steel
Overall Length
7 in, 7 in
Resharpened
Cannot Be Resharpened
Spring Return
No Spring Return
Jaw Thickness
15/32 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data